This product requires certification to purchase.

You last purchased this on
 
Moen

Sage®

  • Fast #
  • Part #MDN6850BN
  • Item #1808551
  • Manufacturer Part #DN6850BN
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Sage®

  • Fast #
  • Part #MDN6850BN
  • Item #1808551
  • Manufacturer Part #DN6850BN
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Sage®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
21-1/2 in
Height:
21-15/32 in
Length:
10 in
Material:
Zinc
Mount Type:
Surface
Pivoting:
No
Projection:
21-1/2 in
Width:
2-1/2 in