Sage®
Frequently Purchased Together
Product Details
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- Metal mounting post for extra security
- Limited lifetime warranty
Specifications
- Collection:
- Sage®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-1/2 in
- Glass Type:
- Tempered
- Installation Type:
- Wall Mount
- Length:
- 22 in
- Material:
- Glass, Zinc
- Width:
- 5-3/4 in