This product requires certification to purchase.

Secure Mount Anchors Slide Bar in Black

You last purchased this on
 
Moen

Secure Mount Anchors Slide Bar in Black

  • Fast #
  • Part #MA750
  • Item #3566327
  • Manufacturer Part #A750
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Secure Mount Anchors Slide Bar in Black

  • Fast #
  • Part #MA750
  • Item #3566327
  • Manufacturer Part #A750
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 864
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Can be used with 3867, 3869 & 3887 series slide bars
  • Easy and secure
  • No studs or blocking required
  • Installs into a variety of surfaces
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
2-39/50 in
Product Type:
Grab Bar
WaterSense Labeled:
No
Weight:
0.33 lb