SecureMount™
Frequently Purchased Together
Product Details
Product Details
- No studs or costly blocking required
- Versatile installation anywhere on the wall into a variety of surfaces
Specifications
- ADA Compliant:
- No
- Collection:
- SecureMount™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Installation Type:
- Wall Mount
- Length:
- 3-3/4 in
- Material:
- Glass
- Product Type:
- Accessories
- Weight:
- 1 lb