Securemount
Securemount
Frequently Purchased Together
Product Details
Product Details
- For grab bar installation
- Supports up to 300 lbs
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45, CSA B651
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 3-17/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Product Type:
- Secure Mount Anchor
- WaterSense Labeled:
- No
- Weight:
- 300 lb