This product requires certification to purchase.

Two Handle Roman Tub Faucet in Chrome

You last purchased this on
 
Moen

Seena™ Two Handle Roman Tub Faucet in Chrome

  • Fast #
  • Part #MT523
  • Item #8554674
  • Manufacturer Part #T523
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Seena™ Two Handle Roman Tub Faucet in Chrome

  • Fast #
  • Part #MT523
  • Item #8554674
  • Manufacturer Part #T523
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 156
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Seena™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
10 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
7-3/4 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-3/16 in
Spout Type:
High Arc
Trim Only:
No
Tub Spout Reach:
7-5/8 in
WaterSense Labeled:
No