Service Kit for 8559 Electronic Faucet
Service Kit for 8559 Electronic Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 840-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Service Kit for M-Power Electronic Faucet
- Faucet AC Connector
- 1 required per faucet
- Connects to the AC Conversion Kit Moen 104630, Sold Separately
- Backed by Moen's One-Year Limited Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Depth:
- 8-31/100 in
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Moen
- Fits Model:
- CA8302
- GSA Approved:
- No
- Hose Length:
- 29/100 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508273746
- WaterSense Labeled:
- No