Shower Arm and Flange in Classic Brushed Nickel
Shower Arm and Flange in Classic Brushed Nickel
Product Details
Product Details
- Classic Brushed Nickel finish
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Classic Brushed Nickel
- Depth:
- 2-61/100 in
- Faucet Part Type:
- Shower Arm
- GSA Approved:
- No
- Height:
- 5-59/100 in
- MA Approved:
- Yes
- UL Listed:
- No
- Width:
- 2-1/100 in