Shower Arm Diverter in Oil Rubbed Bronze
Shower Arm Diverter in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Metal construction
- Limited lifetime warranty
- Two discrete
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1/2 in
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT x NPSL
- Faucet Part Type:
- Diverter
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 2-4/25 in
- IAPMO Listed:
- No
- MA Approved:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Spout Height:
- 2 in
- Spout Reach:
- 9-3/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No