This product requires certification to purchase.

Shower Arm Diverter in Polished Chrome

You last purchased this on
 
Moen

Shower Arm Diverter in Polished Chrome

  • Fast #
  • Part #MCL703
  • Item #4848542
  • Manufacturer Part #CL703
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Shower Arm Diverter in Polished Chrome

  • Fast #
  • Part #MCL703
  • Item #4848542
  • Manufacturer Part #CL703
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12 Pallet: 960
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Metal construction
  • Limited lifetime warranty
  • Two independent, one shared function
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-2/5 in
End Connection 1:
NPSM
End Connection 2:
MNPT
End Connections:
NPSM x MNPT x NPSM
Faucet Part Type:
Diverter
Fits Brand:
Moen
GSA Approved:
No
Height:
1-97/100 in
IAPMO Listed:
No
Length:
3-63/1000 in
MA Approved:
Yes
Material:
Metal
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
3-203/500 in