Shower Arm Flange in Brushed Nickel
Shower Arm Flange in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200 Pallet: 4800-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Brushed nickel finish
- Shower arm flange
- 2.5" length x 2.5" width x 0.5" height
- Authentic Moen® replacement part
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1/5 in
- Diameter - Inside 1:
- 3/4 in
- Diameter - Outside:
- 2-1/2 in
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Moen
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1/2 in
- Hose Length:
- 59 in
- MA Approved:
- Yes
- Material:
- Metal
- Spout Height:
- 35-3/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No