This product requires certification to purchase.

Shower Escutcheon in Oil Rubbed Bronze

You last purchased this on
 
Moen

Shower Escutcheon in Oil Rubbed Bronze

  • Fast #
  • Part #M178755ORB
  • Item #7203493
  • Manufacturer Part #178755ORB
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Shower Escutcheon in Oil Rubbed Bronze

  • Fast #
  • Part #M178755ORB
  • Item #7203493
  • Manufacturer Part #178755ORB
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 192
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Part Type:
Escutcheon
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
Yes
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No