This product requires certification to purchase.

Shower Rail in Oil Rubbed Bronze

You last purchased this on
 
Moen

Shower Rail in Oil Rubbed Bronze

  • Fast #
  • Part #MA742ORB
  • Item #7627247
  • Manufacturer Part #A742ORB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Shower Rail in Oil Rubbed Bronze

  • Fast #
  • Part #MA742ORB
  • Item #7627247
  • Manufacturer Part #A742ORB
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
2 in
GSA Approved:
No
Height:
30-63/100 in
IAPMO Listed:
No
NSF Certified:
No
Width:
2125 in