Shower Rod Flange Set in Brushed Stainless Steel
Shower Rod Flange Set in Brushed Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Flange only
- Corrosion resistant
- Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
- Limited lifetime warranty
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Depth:
- 1-2/25 in
- Diameter:
- 2-9/10 in
- Height:
- 2-97/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-97/100 in
- Material:
- Stainless Steel
- Product Type:
- Flange
- Shape:
- Curved
- Width:
- 2-97/100 in