This product requires certification to purchase.

Side Spray Cap

Moen

Side Spray Cap

  • Fast #
  • Part #M143530
  • Item #4077298
4.4 out of 5 Customer Rating
Brand image
Moen

Side Spray Cap

  • Fast #
  • Part #M143530
  • Item #4077298
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144 Pallet: 16128
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Authentic Moen replacement part
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Specifications

Brand Model Compatibility:
Caldwell CA87060SRS Kitchen Faucet
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Fits Brand:
Moen
GSA Approved:
No
Material:
Metal
Maximum Temperature:
160
Pressure - Maximum:
100 psi