This product requires certification to purchase.

Matte Black Cold Water Dispenser

You last purchased this on
 
Moen

Sinema™ Matte Black Cold Water Dispenser

  • Fast #
  • Part #MS5535BL
  • Item #8192691
  • Manufacturer Part #S5535BL
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Sinema™ Matte Black Cold Water Dispenser

  • Fast #
  • Part #MS5535BL
  • Item #8192691
  • Manufacturer Part #S5535BL
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 156
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Sinema™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dispenser Only:
Yes
Dispenser Type:
Cold Only
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
10-5/8 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
No
Spout Height:
8-5/16 in
Spout Reach:
5 in
Spout Type:
High Arc