This product requires certification to purchase.

Single Function Hand Shower in Brushed Gold

You last purchased this on
 
Moen

Single Function Hand Shower in Brushed Gold

  • Fast #
  • Part #M3887EPBG
  • Item #7757102
  • Manufacturer Part #3887EPBG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Single Function Hand Shower in Brushed Gold

  • Fast #
  • Part #M3887EPBG
  • Item #7757102
  • Manufacturer Part #3887EPBG
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed gold
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • One-function 1-1/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Vacuum breaker
  • Included slide bar makes it easy to adjust the handheld shower height
  • Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
30-5/8 in
Hose Included:
Yes
Hose Length:
69 in
IAPMO Listed:
Yes
Pause Control:
No
Showerhead Function:
Single
UL Listed:
No
WaterSense Labeled:
Yes
Width:
1-1/8 in