This product requires certification to purchase.

Single Function Hand Shower in Polished Chrome

You last purchased this on
 
Moen

Single Function Hand Shower in Polished Chrome

Brand image
You last purchased this on
 
Moen

Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #M52710
  • Item #923346
  • Manufacturer Part #52710
3.6 out of 5 Customer Rating
Single Function Hand Shower

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Handheld shower includes integral double check valves for backflow protection
  • Single function with non-positive pause
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
28-1/2 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount
Hand Shower Diameter:
5-3/16 in
Hand Shower Flow Rate:
2.5 gpm
Height:
30 in
Hose Included:
Yes
Hose Length:
69 in
Length:
8-1/8 in
Pause Control:
Yes
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #MT8342CBN
Item #4503524
5 out of 5 Customer Rating
Requires Certification
Part #M52236GBM15
Item #4274576
5 out of 5 Customer Rating
Requires Certification
Part #SS2005H
Item #4148103
3.8 out of 5 Customer Rating
Requires Certification
Part #M52710EP15
Item #4146882
4 out of 5 Customer Rating
Requires Certification
Part #K98361-Y-BL
Item #10103475
3.6 out of 5 Customer Rating
Requires Certification
Part #M52224GBP25
Item #4274583
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M52236GBM15
Item #4274576
5 out of 5 Customer Rating
Requires Certification
Part #MS12107EPBG
Item #7729655
5 out of 5 Customer Rating
Requires Certification
Part #MS11705EPBN
Item #4199589
3.2 out of 5 Customer Rating
Requires Certification
Part #M3887EPBL
Item #7643859
3.9 out of 5 Customer Rating
Requires Certification
Part #M3670EPBN
Item #7927376
5 out of 5 Customer Rating
Requires Certification
Part #M3558EPBN
Item #7578951
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing