This product requires certification to purchase.

Single Function Hand Shower in Polished Chrome

You last purchased this on
 
Moen

Single Function Hand Shower in Polished Chrome

Brand image
You last purchased this on
 
Moen

Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #M8346EP15
  • Item #4146825
  • Manufacturer Part #8346EP15
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy-duty brass single handle tub/shower cartridge
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Handheld shower includes integral double check valves for backflow protection
  • Single function with non-positive pause
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount
Hand Shower Flow Rate:
1.5 gpm
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
69 in
Length:
30 in
Pause Control:
Yes
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
Valve Body Material:
Brass
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #M8346
Item #923356
4.7 out of 5 Customer Rating
Requires Certification
Part #G4072
Item #7043888
5 out of 5 Customer Rating
Requires Certification
Part #B600E4000
Item #8080225
4.2 out of 5 Customer Rating
Requires Certification
Part #A3705216020
Item #4297551
4 out of 5 Customer Rating
Requires Certification
Part #D57085SS
Item #4086032
5 out of 5 Customer Rating
Requires Certification
Part #D75740BL
Item #9975805
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MS3880EPBN
Item #7655121
3.4 out of 5 Customer Rating
Requires Certification
Part #M3670EPBN
Item #7927376
5 out of 5 Customer Rating
Requires Certification
Part #M52748EP15
Item #4479749
5 out of 5 Customer Rating
Requires Certification
Part #M3669EPBN
Item #4576849
5 out of 5 Customer Rating
Requires Certification
Part #M189575BL
Item #9553454
5 out of 5 Customer Rating
Requires Certification
Part #M155747
Item #4199428
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing