This product requires certification to purchase.

Single Function Showerhead in Brushed Nickel

You last purchased this on
 
Moen

Single Function Showerhead in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #M6302EPBN
  • Item #4082040
  • Manufacturer Part #6302EPBN
3.5 out of 5 Customer Rating
Single Function Full Showerhead

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • 4-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • One-function full spray
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-11/25 in
Diameter:
4-19/50 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
Yes
Length:
3-7/16 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
WaterSense Labeled:
Yes


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing