This product requires certification to purchase.

Single Function Showerhead in Oil Rubbed Bronze

You last purchased this on
 
Moen

Single Function Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #M6345EPORB
  • Item #7609383
  • Manufacturer Part #6345EPORB
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Single Function Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #M6345EPORB
  • Item #7609383
  • Manufacturer Part #6345EPORB
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Generously sized 8" diameter this eco performance showerhead conserves water without sacrificing performance
  • One-function full rainshower
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
8 in
IAPMO Listed:
Yes
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full, Rain
UL Listed:
No
WaterSense Labeled:
Yes
Width:
8 in