This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

You last purchased this on
 
Moen

Single Function Showerhead in Polished Chrome

Brand image
You last purchased this on
 
Moen

Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #MS1004EP
  • Item #7655118
  • Manufacturer Part #S1004EP
4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Generously sized 12" diameter rainshower for exceptional water coverage
  • One-function full rainshower
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
12 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount
GSA Approved:
No
Height:
2-19/50 in
NSF Certified:
No
Shape:
Rectangular
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
UL Listed:
No
WaterSense Labeled:
Yes
Width:
12 in



Customers Also Bought
1–6 of 18 items
Part #MTS2710
Item #7946585
5 out of 5 Customer Rating
Requires Certification
Part #MT2690BN
Item #7946477
5 out of 5 Customer Rating
Requires Certification
Part #M3887EPBL
Item #7643859
3.9 out of 5 Customer Rating
Requires Certification
Part #M3667EPBN
Item #4576990
4.7 out of 5 Customer Rating
Requires Certification
Part #MUT2011BN
Item #8846845
5 out of 5 Customer Rating
Requires Certification
Part #MT62132EP
Item #4038338
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MS6340EP
Item #4081909
4.8 out of 5 Customer Rating
Requires Certification
Part #MS6360EP
Item #4199473
4.4 out of 5 Customer Rating
Requires Certification
Part #MS1002EP
Item #7655116
4.8 out of 5 Customer Rating
Requires Certification
Part #M3638BN
Item #4576816
4.4 out of 5 Customer Rating
Requires Certification
Part #MS112
Item #2169593
5 out of 5 Customer Rating
Requires Certification
Part #MS6312EP
Item #4199577
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing