This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless

You last purchased this on
 
Moen

Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless

  • Fast #
  • Part #M7822BG
  • Item #10334098
  • Manufacturer Part #7822BG
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless

  • Fast #
  • Part #M7822BG
  • Item #10334098
  • Manufacturer Part #7822BG
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Side Spray:
No