This product requires certification to purchase.

Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Spot Resist Stainless

You last purchased this on
 
Moen

Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Spot Resist Stainless

  • Fast #
  • Part #MS75005EV2SRS
  • Item #9930622
  • Manufacturer Part #S75005EV2SRS
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Spot Resist Stainless

  • Fast #
  • Part #MS75005EV2SRS
  • Item #9930622
  • Manufacturer Part #S75005EV2SRS
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Spot Resist Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 27
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Four methods of operation that you can mix and match, independent of the handle position – advanced sensor control, voice activation through a smart speaker, the Moen Smart Water App, or handle.
  • The advanced sensor technology positioned at the front of the faucet allows you to control the temperature and water flow by using simple hand motions without touching the faucet.
  • Swipe hand left for hot water, right for cold, down for warm, or high five and hold hand over the sensor to turn off the water.
  • Customize generic terms such as ‘hot’, ‘cold’ and ‘warm’ in the Moen Smart Water App, as well as set safety and security features.
  • Touchless motion control and voice activation can be used regardless of the faucet’s manual handle position.
  • LED temperature indicator that changes from blue to purple to red to visually indicate the water’s temperature change.
  • Precisely dispenses water at desired temperatures and volumes as little as 2 tablespoons or as much as 15 gallons.
  • When activating a temperature command, the faucet will run to the desired temperature then pause and hold until you are ready to activate.
  • Monitor water usage through the Moen Smart Water App to understand daily consumption habits.
  • Features a four-function pulldown spray wand with Power Boost™ spray technology to clean plates quicker and fill pots faster.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Battery Size:
D
CEC Compliant:
For Sale in CA
CSA Certified:
B125.1
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist Stainless
Faucet Connection Size:
3/8 in
Faucet Height:
18-19/50 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down, Voice Activated, Touchless
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery
Side Spray:
No
Spout Height:
10-1/4 in
Spout Reach:
8-14/25 in
Spout Type:
High Arc
Supply Lines Included:
Yes