This product requires certification to purchase.

Single Lever Handle Cartridge

You last purchased this on
 
Moen

Single Lever Handle Cartridge

  • Fast #
  • Part #M1200B
  • Item #260432
  • Manufacturer Part #119926
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Single Lever Handle Cartridge

  • Fast #
  • Part #M1200B
  • Item #260432
  • Manufacturer Part #119926
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72 Pallet: 4680
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Genuine Moen® repair parts
  • Bagged
  • Requires Certification

Documents


Specifications

Application:
Residential
Cartridge Type:
Hot and Cold
Faucet Part Type:
Cartridge
Fits Brand:
Moen
GSA Approved:
No
Height:
4-9/10 in
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
WaterSense Labeled:
No