Single Handle Cold Only Water Dispenser in Oil Rubbed Bronze
Sip™ Single Handle Cold Only Water Dispenser in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- One-handle lever handle makes it easy to adjust the water
- Cold only
- Beverage faucet
- Complies with Americans with Disabilities Act (ADA) specifications
- Limited lifetime warranty
-
Lead Law Compliant
-
ADA Compliant
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Sip™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- Compression
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- 1234 Duralast Cartridge
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 10-22/25 in
- Spout Reach:
- 4-9/16 in
- Spout Type:
- High Arc
- UL Listed:
- No