This product requires certification to purchase.

Single Handle Lever Bar Faucet in Brushed Gold

You last purchased this on
 
Moen

Sip™ Single Handle Lever Bar Faucet in Brushed Gold

  • Fast #
  • Part #MS5510BG
  • Item #7729645
  • Manufacturer Part #S5510BG
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Sip™ Single Handle Lever Bar Faucet in Brushed Gold

  • Fast #
  • Part #MS5510BG
  • Item #7729645
  • Manufacturer Part #S5510BG
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 156
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Sip™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
11 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-3/4 in
Spout Reach:
4-9/16 in
Spout Type:
High Arc
UL Listed:
No