This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless

You last purchased this on
 
Moen

Sleek™ Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless

  • Fast #
  • Part #M7871SRS
  • Item #8526149
  • Manufacturer Part #7871SRS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Sleek™ Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless

  • Fast #
  • Part #M7871SRS
  • Item #8526149
  • Manufacturer Part #7871SRS
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Spot Resist Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Classic stainless finish coordinates beautifully with today's popular kitchen appliances and accessories
  • Power Clean™ spray technology provides 50% more spray power versus most of our pulldown and pullout faucets without the Power Clean™ technology
  • Equipped with the Reflex™ system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Features Duralock™ quick connect system for easy installation
  • One-handle lever handle makes it easy to adjust the water
  • LifeShine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Powerful rinse for heavy-duty cleaning
  • Pause function lets you conveniently stop water flow from the spray head
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Sleek™
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist Stainless
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
11-3/4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
6-5/8 in
Spout Reach:
7-67/100 in
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No