Slidebar Slider in Oil Rubbed Bronze
Slidebar Slider in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 4-1/2 in
- Faucet Part Type:
- Accessory
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 3 in
- Length:
- 7/10 in
- MA Approved:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-3/4 in