Slidebar Slider in Polished Chrome
Slidebar Slider in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-1/2 in
- Faucet Part Type:
- Accessory
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 3 in
- Length:
- 7/10 in
- MA Approved:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-3/4 in