Soap and Lotion Dispenser
Soap and Lotion Dispenser
Frequently Purchased Together
Product Details
Product Details
- Brushed Gold finish adds a touch of sophistication to any room
- Top lifts off 18 ounce bottle for easy refills
- Coordinates with Moen Modern Kitchen Faucets
- Use for either soap or lotion
- Designed for hassle-free installation
- Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Capacity:
- 18 oz
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Height:
- 4-89/100 in
- Installation Type:
- Deck Mount
- Material:
- Brass
- Number of Holes:
- 1 Hole
- Spout Height:
- 4-89/100 in
- Spout Reach:
- 4-3/25 in
- Weight:
- 2 lb