This product requires certification to purchase.

Stop Tube in Polished Chrome for Single Handle Tub and Shower Valve

You last purchased this on
 
Moen

Stop Tube in Polished Chrome for Single Handle Tub and Shower Valve

  • Fast #
  • Part #M10089N
  • Item #7371236
  • Manufacturer Part #111150
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Stop Tube in Polished Chrome for Single Handle Tub and Shower Valve

  • Fast #
  • Part #M10089N
  • Item #7371236
  • Manufacturer Part #111150
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Stop Tube
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
No
NSF Certified:
No
WaterSense Labeled:
No