24 in. Towel Bar in Brushed Nickel
Summit™ 24 in. Towel Bar in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Towel bar
- 10 year limited
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-1/2 in
- Base Plate Width:
- 1-1/2 in
- Collection:
- Summit™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Length:
- 24 in
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/4 in