24 in. Towel Bar in Matte Black
Summit™ 24 in. Towel Bar in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 288-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Towel bar
- 10 year limited
Specifications
- Base Plate Height:
- 1-1/2 in
- Base Plate Width:
- 1-1/2 in
- Collection:
- Summit™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Hardware Included:
- Yes
- Length:
- 24 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/4 in
- UPC:
- 034584034588