Supply Elbow in Chrome
Supply Elbow in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3312-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- FNPT
- End Connection 2:
- NPSL
- End Connections:
- FNPT x NPSL
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- Moen
- Fits Model:
- 52224GBM25
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Length:
- 2-2/5 in
- MA Approved:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-17/20 in