This product requires certification to purchase.

Tub Spout in Chrome

You last purchased this on
 
Moen

T920 Series Tub Spout in Chrome

  • Fast #
  • Part #M116665
  • Item #2169025
  • Manufacturer Part #116665
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

T920 Series Tub Spout in Chrome

  • Fast #
  • Part #M116665
  • Item #2169025
  • Manufacturer Part #116665
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 156
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • T920 series
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
T920 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Tub Spout
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
Yes
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No