This product requires certification to purchase.

18 oz. Deck Mount Soap Dispenser in Matte Black

You last purchased this on
 
Moen

Traditional 18 oz. Deck Mount Soap Dispenser in Matte Black

Brand image
You last purchased this on
 
Moen

Traditional 18 oz. Deck Mount Soap Dispenser in Matte Black

  • Fast #
  • Part #MS3945BL
  • Item #7804781
  • Manufacturer Part #S3945BL
5 out of 5 Customer Rating
18 oz. Deck Mount Metal Soap and Lotion Dispenser

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
18 oz
Collection:
Traditional
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
5-3/100 in
Installation Type:
Deck Mount
Material:
Metal
Number of Holes:
1 Hole
Spout Reach:
3-39/50 in
Weight:
2.1 lb


Customers Also Bought
1–6 of 18 items
Part #MS3946SRS
Item #4777700
5 out of 5 Customer Rating
Requires Certification
Part #SH171WH
Item #2937958
5 out of 5 Customer Rating
Requires Certification
Part #MS73004SRS
Item #7840811
5 out of 5 Customer Rating
Requires Certification
Part #MS53004BG
Item #7878794
5 out of 5 Customer Rating
Requires Certification
Part #MS664SRS
Item #4381568
5 out of 5 Customer Rating
Requires Certification
Part #M7185SRS
Item #4715797
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MS3946SRS
Item #4777700
5 out of 5 Customer Rating
Requires Certification
Part #M100509SRS
Item #4206832
4.2 out of 5 Customer Rating
Requires Certification
Part #MS3955BL
Item #7946459
5 out of 5 Customer Rating
Requires Certification
Part #MS3955C
Item #7946414
5 out of 5 Customer Rating
Requires Certification
Part #M96469
Item #236298
3.9 out of 5 Customer Rating
Requires Certification
Part #M344113
Item #3799160
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing