Robe Hook in Mediterranean Bronze
Traditional™ Robe Hook in Mediterranean Bronze
Frequently Purchased Together
Product Details
Product Details
- Mediterranean bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Traditional™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Depth:
- 2-13/20 in
- Height:
- 2-11/25 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 2-13/20 in
- Width:
- 1-93/100 in