This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Spot Resist™ Brushed Nickel

You last purchased this on
 
Moen

Traditional® Two Handle Widespread Bathroom Sink Faucet in Spot Resist™ Brushed Nickel

Brand image
You last purchased this on
 
Moen

Traditional® Two Handle Widespread Bathroom Sink Faucet in Spot Resist™ Brushed Nickel

  • Fast #
  • Part #MWS84004SRN
  • Item #7164480
  • Manufacturer Part #WS84004SRN
3.7 out of 5 Customer Rating
Two Handle Widespread Bathroom Sink Faucet

X Points
Color Finish Name: Spot Resist Brushed Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • Two-handle lever handle makes it easy to adjust the water
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Features Duralock(TM) quick connect system for easy installation
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1234
Collection:
Traditional®
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist™ Brushed Nickel
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
8-1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Length (in):
2-3/4 in
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/4 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
4-21/25 in
Spout Reach:
4-9/10 in
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com