This product requires certification to purchase.

Wall Mount Pot Filler in Spot Resist Stainless

You last purchased this on
 
Moen

Traditional® Wall Mount Pot Filler in Spot Resist Stainless

  • Fast #
  • Part #MS664SRS
  • Item #4381568
  • Manufacturer Part #S664SRS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Traditional® Wall Mount Pot Filler in Spot Resist Stainless

  • Fast #
  • Part #MS664SRS
  • Item #4381568
  • Manufacturer Part #S664SRS
5 out of 5 Customer Rating

X Points
Color Finish Name: Spot Resist Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Two-handle lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning
  • Wall mount installation frees up extra space on the countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CSA Certified:
CSA B125.1
Collection:
Traditional®
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist Stainless
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
8-3/4 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Valve Type:
Cartridge
Flow Rate:
5.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
3-3/8 in
Spout Reach:
24-3/8 in
Spout Type:
Swivel