Wall Mount Toilet Tissue Holder in Brushed Nickel
Traditional™ Wall Mount Toilet Tissue Holder in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Traditional™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-13/50 in
- Height:
- 1-19/20 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-13/50 in
- Width:
- 8-21/25 in