This product requires certification to purchase.

18 oz. Deck Mount Soap Dispenser

You last purchased this on
 
Moen

Transitional 18 oz. Deck Mount Soap Dispenser

  • Fast #
  • Part #MS3946BG
  • Item #7729625
  • Manufacturer Part #S3946BG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Transitional 18 oz. Deck Mount Soap Dispenser

  • Fast #
  • Part #MS3946BG
  • Item #7729625
  • Manufacturer Part #S3946BG
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
18 oz
Collection:
Transitional
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Height:
5-3/100 in
Installation Type:
Deck Mount
Material:
Brass
Number of Holes:
1 Hole
Spout Reach:
3-39/50 in
Weight:
1.56 lb