This product requires certification to purchase.

Deckmount Transitional Soap Dispenser

You last purchased this on
 
Moen

Transitional Deckmount Transitional Soap Dispenser

  • Fast #
  • Part #MS3946SRS
  • Item #4777700
  • Manufacturer Part #S3946SRS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Transitional Deckmount Transitional Soap Dispenser

  • Fast #
  • Part #MS3946SRS
  • Item #4777700
  • Manufacturer Part #S3946SRS
5 out of 5 Customer Rating

X Points
Color Finish Name: SpotShield Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Top lifts off for easy refill
  • 18 ounce refillable bottle
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
18 oz
Collection:
Transitional
Color Finish Category:
Stainless Steel
Color Finish Name:
SpotShield® Stainless
GSA Approved:
No
Height:
5-3/10 in
Material:
Brass
Spout Height:
5 in
Spout Reach:
3-39/50 in
Weight:
1.48 lb