This product requires certification to purchase.

1 Robe Hook in Matte Black

You last purchased this on
 
Moen

Triva 1 Robe Hook in Matte Black

Brand image
You last purchased this on
 
Moen

Triva 1 Robe Hook in Matte Black

  • Fast #
  • Part #MBP1803BL
  • Item #7922994
  • Manufacturer Part #BP1803BL
3.9 out of 5 Customer Rating
1 Robe Hook

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Triva
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
Height:
2-5/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Projection:
2-1/4 in
Width:
2 in



Customers Also Bought
1–6 of 18 items
Part #MBP1822BN
Item #7922996
5 out of 5 Customer Rating
Requires Certification
Part #MBP1808BL
Item #7922991
3.6 out of 5 Customer Rating
Requires Certification
Part #MBP1886BL
Item #7923004
4.2 out of 5 Customer Rating
Requires Certification
Part #MBP1824BL
Item #7922997
3.2 out of 5 Customer Rating
Requires Certification
Part #D79955BL
Item #7378397
5 out of 5 Customer Rating
Requires Certification
Part #K27288-BN
Item #7638190
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MBP1888CH
Item #7922984
5 out of 5 Customer Rating
Requires Certification
Part #MBP1824BL
Item #7922997
3.2 out of 5 Customer Rating
Requires Certification
Part #MBP1886BL
Item #7923004
4.2 out of 5 Customer Rating
Requires Certification
Part #MBP1808CH
Item #7923011
5 out of 5 Customer Rating
Requires Certification
Part #MBP1822BL
Item #7922998
4.3 out of 5 Customer Rating
Requires Certification
Part #MBP1818BL
Item #7923007
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing