This product requires certification to purchase.

18 in. Towel Bar in Matte Black

You last purchased this on
 
Moen

Triva 18 in. Towel Bar in Matte Black

  • Fast #
  • Part #MBP1818BL
  • Item #7923007
  • Manufacturer Part #BP1818BL
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Triva 18 in. Towel Bar in Matte Black

  • Fast #
  • Part #MBP1818BL
  • Item #7923007
  • Manufacturer Part #BP1818BL
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 450
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Triva
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-1/8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-1/8 in
Width:
18 in