27-7/16 x 36 in. Flat Edge Rectangular Frameless Mirror
Triva 27-7/16 x 36 in. Flat Edge Rectangular Frameless Mirror
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Triva
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-15/16 in
- ETL Listed:
- No
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Material:
- Zinc Alloy
- Mirror Edge:
- Flat Edge
- Product Type:
- Hardware
- Shape:
- Rectangular
- Style:
- Modern
- UL Listed:
- No
- Weight:
- 23.5 lb
- Width:
- 27-7/16 in