59 in. Wall Mount Curved Shower Rod in Brushed Nickel
Triva 59 in. Wall Mount Curved Shower Rod in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Fits most at-home shower sizes
- Coordinates with other accessories in the Triva Collection
- Designed for hassle-free installation
- Backed by Moen's Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Triva
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-47/100 in
- Diameter:
- 1 in
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- Height:
- 3 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 59 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Shower Rod
- Shape:
- Curved