59 in. Wall Mount Shower Rod in Matte Black
Triva 59 in. Wall Mount Shower Rod in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 400-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Triva
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 1 in
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- Height:
- 3 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 59 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Shower Rod
- Shape:
- Curved