MATTE BLACK ADJUSTABLE CURVED SHOWER ROD
Triva MATTE BLACK ADJUSTABLE CURVED SHOWER ROD
Frequently Purchased Together
Product Details
Product Details
- Fits most at-home shower sizes
- Shower rod adjusts up to 6' for a more flexible installation
- Coordinates with other accessories in the Triva Collection
- Backed by Moen's Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Collection:
- Triva
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 6-1/5 in
- Installation Type:
- Wall Mount
- Length:
- 48 in
- Material:
- Stainless Steel
- Shape:
- Curved
- Width:
- 3 in