This product requires certification to purchase.

Vertical and Wall Toilet Tissue Holder in Chrome

Moen

Triva Vertical and Wall Toilet Tissue Holder in Chrome

  • Fast #
  • Part #MBP1888CH
  • Item #7922984
  • Manufacturer Part #BP1888CH
5 out of 5 Customer Rating
Brand image
Moen

Triva Vertical and Wall Toilet Tissue Holder in Chrome

  • Fast #
  • Part #MBP1888CH
  • Item #7922984
  • Manufacturer Part #BP1888CH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 504
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Open design allows for easy roll changes
  • Coordinates with other accessories in the Triva Collection
  • Designed for hassle-free installation
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Triva
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-47/50 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2 in
IAPMO Listed:
No
Material:
Zinc
Mount Type:
Vertical, Wall
NSF Certified:
No
Pivoting:
No
Projection:
3-15/16 in
UPC:
034584031051
Width:
10-11/16 in